missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Wide-Mouth Packers with Poly-Seal™-lined Closures
Click to view available options
Capacity:
1 oz., 30mL
2 oz., 60 mL
4 oz., 125 mL
Diameter (English):
1.45 in.
1.73 in.
2.12 in.
Closure Size:
28-400 mm
33-400 mm
38-400 mm
Height (English):
2.63 in.
3.03 in.
3.81 in.
Description
- USP Type III soda-lime glass
- Allows for easy removal of contents
Specifications
Specifications
Capacity | 1 oz., 30mL |
Capacity (Metric) | 30 mL |
Capacity (English) | 1 oz. |
Color | Amber |
Diameter (English) | 1.45 in. |
Material | Soda Lime Glass |
Closure Color | Black |
Height (Metric) | 67 mm |
Height (English) | 2.63 in. |
Closure Liner | Polyseal |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'