missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Autosampler Vials with Cone Shaped Bottom
Made from polypropylene
Brand: DWK Life Sciences 225235
Additional Details : Weight : 1.90510kg
Description
- Size: 12 x 32mm (0.47 x 1.26 in.)
- Capacity: 0.75mL (0.02 oz.)
- Crimp closure
Specifications
12 mm | |
0.75 mL | |
0.026 oz. | |
Crimp/Snap | |
1000 Cs. |
Polypropylene | |
1.25 in. | |
Conical | |
32 mm | |
11 mm |