missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Black Phenolic Screw Cap With Rubber Liner
Nontoxic white styrene-butadiene rubber liner
£96.70 - £633.00
Specifications
Color | Black |
---|---|
Material | Phenolic Resin |
Certifications/Compliance | ISO 9001 |
For Use With (Equipment) | Bottle |
Closure Liner | 14B Rubber |
Product Code | Brand | Neck Finish | No. per Case | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Neck Finish | No. per Case | Price | Quantity & Availability | |||||
12443911
|
DWK Life Sciences
240264 |
18-415 | 500 Cs. |
£205.00
Pack of 500 |
Estimated Shipment: 04-06-2025
Log in to see stock. |
|||||
10748381
|
DWK Life Sciences
240208 |
13-425 | 200 Cs. |
£96.70
Pack of 200 |
Estimated Shipment: 10-06-2025
Log in to see stock. |
|||||
10131852
|
DWK Life Sciences
240206 |
8-425 | 1000 Cs. |
£233.00
Pack of 1000 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
10591332
|
DWK Life Sciences
240218 |
24-400 | 500 Cs. |
£450.00
Pack of 500 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
|||||
10228634
|
DWK Life Sciences
240216 |
20-400 | 500 Cs. |
£382.00
Pack of 500 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
12423891
|
DWK Life Sciences
240223 |
38-400 | 200 Cs. |
£270.00
Pack of 200 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
12453911
|
DWK Life Sciences
240269 |
38-415 | 200 Cs. |
£633.00
Pack of 200 |
Estimated Shipment: 14-04-2025
Log in to see stock. |
|||||
Description
- Autoclavable for easy sterilization
Specifications
Black | |
ISO 9001 | |
14B Rubber |
Phenolic Resin | |
Bottle |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ Black Phenolic Screw Cap With Rubber Liner