Learn More
DWK Life Sciences Wheaton™ Celstir™ Spinner Double Side Arm Flasks without Water Jacket
Provide maximum surface between culture and glass flask
Brand: DWK Life Sciences 356875
280.17 GBP valid until 2024-12-31
Use promo code "21939" to get your promotional price.
Code : 50
Additional Details : Weight : 0.45360kg
Description
Provide maximum surface between culture and glass flask
- PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
- Silicone rubber-lined cap
- Autoclavable
Specifications
Silicone Rubber | |
50 mL | |
5.5 in. | |
Flask, impeller and caps | |
PTFE Resin | |
38 mm |
1.4 in. | |
Borosilicate Glass | |
14.1 cm | |
15-415 | |
Autoclavable | |
38-430 |