missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Celstir™ Spinner Double Side Arm Flasks without Water Jacket
Provide maximum surface between culture and glass flask
Brand: DWK Life Sciences 356882
555.75 GBP valid until 2024-12-31
Use promo code "21939" to get your promotional price.
This item is not returnable.
View return policy
Description
Provide maximum surface between culture and glass flask
- PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
- Silicone rubber-lined cap
- Autoclavable
Specifications
Silicone Rubber | |
4.5 cm | |
Borosilicate Glass | |
19 cm | |
PTFE Resin | |
11 cm |
4.3 in. | |
500 mL | |
7.4 in. | |
Flask, impeller and caps | |
Autoclavable | |
10 to 44 cm |