missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Celstir™ Water-Jacketed Double Side Arm Spinner Flasks
Provide maximum surface between culture and glass flask
£487.00 - £1190.00
Specifications
Closure Material | Silicone Rubber |
---|---|
Surface Coating | PTFE Resin |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10224771
|
DWK Life Sciences
356943 |
25 mL |
£487.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
10613492
|
DWK Life Sciences
356945 |
50 mL |
£570.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
10366801
|
DWK Life Sciences
356946 |
125 mL |
£790.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
10306901
|
DWK Life Sciences
356952 |
500 mL |
£1010.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
10346851
|
DWK Life Sciences
356949 |
250 mL |
£880.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
10663872
|
DWK Life Sciences
356954 |
1000 mL |
£1190.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
Description
- Borosilicate glass, USP Type I
- PTFE-resin coated glass impeller does not protrude through cap and has bottom dimple for more efficient stirring
- Silicone rubber-lined cap
- Autoclavable
- For suspension cell culture with a magnetic stirrer
- 1 per case
Specifications
Silicone Rubber | |
PTFE Resin | |
Autoclavable |