missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Boston Rounds Without Caps
93.53 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity:
1 oz., 30mL
16.9 oz., 500 mL
2 oz., 60 mL
32 oz., 1000 mL
4.2 oz., 125 mL
8.45 oz., 250 mL
Diameter (English):
1.22 in.
1.53 in.
1.88 in.
2.36 in.
2.95 in.
3.7 in.
Height (English):
3.1 in.
3.7 in.
4.4 in.
5.3 in.
6.6 in.
8.1 in.
Description
Ideal for solvent, chemical or sample storage
- Clear Type III soda-lime glass
Specifications
Capacity | 16.9 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16.9 oz. |
Color | Clear |
Diameter (English) | 2.95 in. |
Material | Glass |
Closure Color | White |
Closure Included | No |
Mouth | Narrow |
Shape | Round |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'