missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares without Caps
Click to view available options
Capacity:
1.01 oz., 30mL
16.9 oz., 500 mL
2.03 oz., 60 mL
4.23 oz., 125 mL
8.45 oz., 250 mL
Diameter (English):
1.22 in.
1.53 in.
1.77 in.
2.2 in.
2.67 in.
Height (English):
2.83 in.
3.42 in.
4.4 in.
5.39 in.
6.57 in.
Description
- Manufactured from clear USP Type III soda-lime glass
- Wide mouth for easy filling
- Clear glass allows for easy viewing of contents
- Square shape maximizes storage space
- Ideal for solvent, chemical or sample storage
Specifications
Capacity | 4.23 oz., 125 mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.23 oz. |
Color | Clear |
Diameter (English) | 1.77 in. |
Material | Soda Lime Glass |
Height (Metric) | 111 mm |
Height (English) | 4.4 in. |
Closure Size | 33-400 mm |
Diameter (Metric) | 45 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'