missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Clear Glass E-Z Vials

Wheaton E-Z Vials feature a 40% larger neck opening than standard opening vials. The larger opening improves sample accessibility while reducing auto sampler needle damage. Vial capacity has been increased from 1.5 to 1.8 mL. E-Z Vials are designed for use with 11 mm aluminum seals.

£227.00 - £246.00

Specifications

Diameter (Metric) Outer 12 mm
Material Silica Glass
Volume (Metric) 1.8 mL
Height (English) 1.25 in.
Height (Metric) 32 mm
View More Specs

Products 2
Product Code Brand Color Price Quantity & Availability  
Product Code Brand Color Price Quantity & Availability  
10226351
View Documents
DWK Life Sciences
225175
Clear
£227.00
Pack of 1000
Estimated Shipment: 27-05-2025
to see stock.
Add to basket
 
12453661
View Documents
DWK Life Sciences
225179-02
Amber
£246.00
Pack of 1000
Estimated Shipment: 27-05-2025
to see stock.
Add to basket
 
Description

Description

  • 40% large opening
  • Manufactured from borosilicate glass
  • Use with 11 mm aluminum seals
  • Limited volume insert
Specifications

Specifications

12 mm
1.8 mL
32 mm
11 mm
Silica Glass
1.25 in.
1000 Cs.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences Wheaton™ Clear Glass E-Z Vials

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.