missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Glass Sample Vials in Lab File with Caps Attached
Attached caps help maintain cleanliness. Wheaton™ Clear Glass Sample Vials in Lab File With Caps Attached come in partitioned trays to provide an easy way to store empty vials or to inventory samples.
Brand: DWK Life Sciences W224585
186.08 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.
This item is not returnable.
View return policy
Description
Attached caps help maintain cleanliness. Wheaton™ Clear Glass Sample Vials in Lab File With Caps Attached come in partitioned trays to provide an easy way to store empty vials or to inventory samples.
- Offer a variety of uses ranging from sample storage to freeze-drying
- Fabricated from glass tubing for uniform sidewall and bottom thickness
- Vials and caps are autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Cap and Cap Liners
- Solid top, black phenolic caps
- 14B rubber-lined black phenolic screw cap for aqueous samples
- PTFE/14B rubber-lined black phenolic screw cap for organic samples
Order Info
Replacements caps may be purchased separately.
Compliance
Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements.
Specifications
PTFE/14B Rubber | |
19 mm | |
12 mL | |
Screw | |
Phenolic | |
Screw Cap | |
ASTM Type I, Class A, USP Type I | |
M-T File™ and Vial Rack |
Clear | |
Borosilicate Glass (Low Extractable) | |
Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage | |
3.2 dr. | |
Autoclavable | |
68 mm | |
15-425 |