missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear Oil Sample Bottle
Click to view available options
Capacity (Metric):
125 mL
Description
- Clear, Type III soda-lime glass
- Bottle comes with cork inserted.
Specifications
Specifications
Capacity | 4.23 oz., 125mL |
Capacity (Metric) | 125 mL |
Capacity (English) | 4.23 oz. |
Color | Clear |
Diameter (English) | 1.45 in. |
Includes | Attached cork |
Material | Soda Lime Glass |
Shape | Round |
Height (Metric) | 163 mm |
Product Type | Oil Sample Bottle |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'