missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials with Freestanding Bottom
Large vial footprint allows use of linear barcode or human readable label
Brand: DWK Life Sciences W985874
232.59 GBP valid until 2025-12-31
Use promo code "24325" to get your promotional price.
This item is not returnable.
View return policy
Description
- Made of low-binding cryogenic grade virgin polypropylene
- For high recovery solutions
- With lot certified RNase/DNase and endotoxin free certification that provides assurance of product integrity
- Cap seal exceeds DOT and IATA regulations ensuring protection of samples during transportation and freeze-thaw handling
- With writing patch
- Temperature range: -196°C to +121°C
- Sterile
- Available in size of 0.5mL in white color

Specifications
White | |
White | |
Polypropylene | |
0.5 mL | |
External | |
Yes | |
49 mm | |
DOT, IATA |
0.47 in. | |
12 mm | |
Sterile | |
1.92 in. | |
Yes | |
Screw Cap | |
500/Cs. | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials with Freestanding Bottom > Color: white; 0.5mL
Spot an opportunity for improvement?Share a Content Correction