missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ CryoELITE™ Cryogenic Vials, Round Bottom with External Screw Cap
External threaded screw cap can be easily removed with one hand
£201.00 - £465.00
Specifications
Closure Color | Natural |
---|---|
Diameter (English) Outer | 0.47 in. |
Color | Natural |
Diameter (Metric) Outer | 12 mm |
Material | Polypropylene |
Product Code | Brand | Volume (Metric) | Marking Spot | Sterility | Height (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Marking Spot | Sterility | Height (Metric) | Price | Quantity & Availability | ||
11734269
|
DWK Life Sciences
W985860 |
1.2 mL | Yes | Sterile | 35 mm |
£201.00
Pack of 500 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
11744269
|
DWK Life Sciences
W985861 |
2 mL | Yes | Sterile | 49 mm |
£235.00
Pack of 500 |
Estimated Shipment: 24-12-2024
Log in to see stock. |
||
11764279
|
DWK Life Sciences
W985851 |
2 mL | No | Non-sterile | 49 mm |
£364.00
Pack of 1000 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
11754279
|
DWK Life Sciences
W985850 |
2 mL | Yes | Non-sterile | 49 mm |
£465.00
Pack of 1000 |
Estimated Shipment: 22-01-2025
Log in to see stock. |
||
Description
- Exacting round bottom cryogenic vial allows for up to 17,000 × g max. rcf
- Unrivaled cap seal exceeds DOT and IATA regulations, ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling
- Lot certified RNase/DNase and Endotoxin free, sterile and non-pyrogenic provides assurance for sample integrity
- Made from low binding cryogenic, virgin polypropylene
Specifications
Natural | |
Natural | |
Polypropylene | |
External | |
Yes | |
DOT, IATA |
0.47 in. | |
12 mm | |
Round | |
Yes | |
Screw Cap |