missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ CryoELITE™ Tissue Vials: 5mL, White Cap, Sterile

Secure, reliable store container for tissue sections

Brand:  DWK Life Sciences W985100

434.30 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


Product Code. 15173109

  • £575.00 / Pack of 250
Estimated Shipment: 20-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

The new Wheaton CryoELITE Tissue Vial was developed in response to demand from researchers looking for a secure, reliable, cryogenically approved vial to store and transport cryogenic tissues. Featuring the proven Wheaton unrivaled cap seal that exceeds DOT and IATA regulations, the Wheaton CryoELITE Tissue vial allows consumers to leverage Wheaton's expertise in cryogenic storage for cells and fluids to tissues. Shipped sterile in cases containing 10 bags of 25 vials, with certificates of sterility and RNase/DNase and Endotoxin free, the Wheaton CryoELITE Tissue vial is the newest innovative solution designed by Wheaton to support the research community.

  • Wide-mouth CryoELITE vial for use with tissue sections
  • Unrivaled cap seal exceeds DOT and IATA regulations ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling
  • Made from low-binding, cryogenic grade virgin polypropylene
  • Lot certified RNase/DNase and endotoxin free and nonpyrogenic providing assurance for sample integrity
  • Freestanding bottom for stability
  • Stippled vial surface for easier handling and writability
  • Temperature range: -196°C to 121°C
  • Noncytotoxic, non-mutagenic USP, Class VI tested
Also Available: Wheaton CryoFILE Tissue Storage Boxes are used for batching and storing CryoELITE Tissue Vials. Made of water repellent material for longer durability, they are available in six colors to provide easy sample identification. (See Cat. Nos. 13-709-141 through -146.)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1.33 in.
34 mm
Sterile
Tissue sections
250 Cs.
Natural
Polypropylene
5 mL
23 mm
USP, Class VI
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.