missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ Wheaton™ Cryule™ Polypropylene Racks

Molded corners provide stability during stacking

Brand:  DWK Life Sciences™ 985800

Product Code. 11581335

  • £525.00 / Pack of 5
Estimated Shipment: 27-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Molded corners provide stability during stacking

  • Alphanumeric index provides easy sample identification
  • Autoclavable at 121°C (249.8°F) for 20 minutes
  • See ordering chart for tube compatibilities

Order Info

4L x 7.62W x 0.87 in. H (10.2 x 19.4 x 2.2cm)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Vial Rack
Autoclavable
Polypropylene
Round
50 Cryule 1 and 2mL 12mm dia. round bottom autosampler vials with screw caps or 12 x 75mm Glass culture tubes
19 cm
10 cm
2.2 cm
1.25 cm
5 x 10
White
50
Yes
7.4 x 4 x 0.86 in. (19 x 10 x 2.2cm)
7.4 in.
4 in.
0.86 in.
12 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    28

    Hours

    19

    Minutes

    12

    Seconds

    13
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
DWK Life Sciences™ Wheaton™ Cryule™ Polypropylene Racks > 50 Position

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.