missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Culture Vessel
Perform repeated wet or dry sterilization to these culture vessels, which are made of borosilicate glass
£465.00 - £600.00
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Price | Quantity & Availability | |||||
12438952
|
DWK Life Sciences
348524 |
355 mm |
£465.00
Pack of 4 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
12448952
|
DWK Life Sciences
348528 |
535 mm |
£600.00
Pack of 4 |
Estimated Shipment: 08-11-2024
Log in to see stock. |
|||||
Description
- Conforms to USP and ASTM requirements
- 38, 45 or 51mm screw head
- 2.6mm wall thickness
- Bottle material made of borosilicate glass
- Autoclavable
- Reusable
Specifications
110 mm |