missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Deck Kit for Compact Roller System for Mini Bottles
Mini Bottle Deck Kit can be added to Mini Bottle Roller Culture Apparatus to accommodate an additional four bottles per deck.
£780.00 - £890.00
Specifications
Product Type | Deck Kit |
---|---|
Weight (English) | 9 lb. |
Weight (Metric) | 4 kg |
For Use With (Equipment) | Mini Bottle Roller Culture Apparatus |
Includes | Assembled roller deck, 4 support posts, drive belt, necessary hardware and assembly instructions |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12458952
|
DWK Life Sciences
348920 |
Black |
£890.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
10563133
|
DWK Life Sciences
W348920-CH |
Charcoal |
£780.00
Each |
Estimated Shipment: 13-12-2024
Log in to see stock. |
|||||
Description
- Can be added to 22-288-524 to accommodate an additional four bottles per kit, up to two kits per apparatus
- Net weight: 5 lb. (2.3kg)
Specifications
Deck Kit | |
4 kg | |
Assembled roller deck, 4 support posts, drive belt, necessary hardware and assembly instructions |
9 lb. | |
Mini Bottle Roller Culture Apparatus |