missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Deck Kit for Compact Roller System for Small Bottles
Each deck holds two roller bottles
£595.00 - £660.00
Specifications
Product Type | Deck Kit |
---|---|
Color | Charcoal |
Includes | Assembled roller deck, 4 support posts, drive belt, necessary hardware and assembly instructions |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10579311
|
DWK Life Sciences
348930 |
Compact small bottle roller culture apparatus |
£660.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
10411393
|
DWK Life Sciences
W348930-CH |
Wheaton benchtop small roller culture apparatus system |
£595.00
Each |
Estimated Shipment: 16-10-2024
Log in to see stock. |
|||||
Description
- Attaches quickly and easily to Wheaton Compact Roller System for Small Bottles (above), which will accept two additional decks
- Kit includes assembled roller deck, four support posts, drive belt, necessary hardware and assembly instructions
Order Info
Weight: 5 lb. (2.3kg)
Specifications
Deck Kit | |
Charcoal | |
Assembled roller deck, 4 support posts, drive belt, necessary hardware and assembly instructions |