missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Dounce Dura-Grind™ Tissue Grinder

An alternative to glass tissue grinders

£815.00 - £906.00

Specifications

Length (English) 6.73 in.
Length (English) Tube 4.48 in.
Length (Metric) 171mm
Length (Metric) Tube 114mm
Material Stainless Steel
View More Specs

Products 2
Product Code Brand Capacity Price Quantity & Availability  
Product Code Brand Capacity Price Quantity & Availability  
10682963
View Documents
DWK Life Sciences
357572
0.23 oz., 7mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10149611
View Documents
DWK Life Sciences
357574
0.5 oz., 15mL
£906.00
Each
Estimated Shipment: 04-02-2025
to see stock.
Add to basket
 
Description

Description

Precision machining from number 316 stainless steel provides a rugged alternative to glass Dounce tissue grinders

  • Single pestle and mortar are supplied as a matched set to exacting tolerance of 0.013mm
  • Smooth pestle action requires less effort than glass tissue grinders
  • Mortar has a flat bottom allowing it to stand upright
  • Unit cannot be autoclaved/sterilized
  • Overall length, 171mm

Specifications

Specifications

6.73 in.
171mm
Stainless Steel
35mm
4.48 in.
114mm
1.37 in.
Videos
SDS
Documents

Documents

Product Certifications