Learn More
DWK Life Sciences DURAN™ PURE Clear Glass Bottles
![BIOPHARMA](/content/dam/fishersci/glyphs/sure_trace.png)
Primary packaging products for specific requirements in pharmaceutical industries.
Brand: DWK Life Sciences 818015403
185.52 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
High-quality Type I borosilicate glass bottles GL 25/GL 45 from 25 ml – 20 l, developed for the needs of the pharmaceutical industry. DURAN™ PURE Bottles are closed with a protective cover to prevent contamination. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. DURAN™ PURE Bottles are available with the documentation required by regulatory authorities and meet the requirements of the international pharmacopoeias.
- Protective cover prevents contamination inside the bottle during storage and transport
- Single batch delivery
- Certificate of Analysis (CoA)
- 100% visual inspection
- Analysis of hydrolytic resistance according to EP, USP and JP for each batch
- Change control management and information of customer in case of changes
- 100% traceability of all manufacturing steps
- Drug Master File
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
1000 mL | |
Borosilicate Glass (3.3) | |
GL 45 | |
101 mm |
Manufacturing of pharmaceutical drugs and biotech products; Storage and transport of APIs, bulk drug intermediates, ingredients and media | |
10/Pk. | |
Autoclavable |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
10174217 | Certificate of Analysis | 04/11/2024 | 818015403 |
10158359 | Certificate of Analysis | 26/09/2023 | 818015403 |
10152421 | Certificate of Analysis | 18/04/2023 | 818015403 |
10148344 | Certificate of Analysis | 24/08/2022 | 818015403 |
10146444 | Certificate of Analysis | 18/08/2022 | 818015403 |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
73Hours
7Minutes
16Seconds
4New Offer Save Up to 60%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.