missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ PURE Clear Glass Bottles
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
10 L
10,000 mL
100 mL
1000 mL
20 L
20,000 mL
2000 mL
25 mL
250 mL
500 mL
5000 mL
Unit Size:
Each
Pack of 10
Pack of 12
Pack of 120
Pack of 210
Pack of 280
Pack of 30
Pack of 360
Pack of 48
Pack of 540
Pack of 940
Description
High-quality Type I borosilicate glass bottles GL 25/GL 45 from 25 ml – 20 l, developed for the needs of the pharmaceutical industry. DURAN™ PURE Bottles are closed with a protective cover to prevent contamination. DWK Life Sciences provides CoAs with each delivery, assures 100% traceability and change control management. DURAN™ PURE Bottles are available with the documentation required by regulatory authorities and meet the requirements of the international pharmacopoeias.
- Protective cover prevents contamination inside the bottle during storage and transport
- Single batch delivery
- Certificate of Analysis (CoA)
- 100% visual inspection
- Analysis of hydrolytic resistance according to EP, USP and JP for each batch
- Change control management and information of customer in case of changes
- 100% traceability of all manufacturing steps
- Drug Master File
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| For Use With (Application) | Manufacturing of pharmaceutical drugs and biotech products; Storage and transport of APIs, bulk drug intermediates, ingredients and media |
| Material | Borosilicate Glass (3.3) |
| Quantity | 10/Pk. |
| Thread Size (Metric) | GL 45 |
| Diameter (Metric) | 136 mm |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction