missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences DURAN™ PURE Clear Glass Bottles
Shop All DWK Life Sciences Products

Click to view available options
Capacity (Metric):
10 L
10,000 mL
100 mL
1000 mL
20 L
20,000 mL
2000 mL
25 mL
250 mL
500 mL
5000 mL
Unit Size:
Each
Pack of 10
Pack of 12
Pack of 120
Pack of 210
Pack of 280
Pack of 30
Pack of 360
Pack of 48
Pack of 540
Pack of 940
Description
- Made of borosilicate 3.3 neutral Glass Type 1
- Includes protective dust covers
- Graduated
- Do not include screw caps
- Available in volumes ranging from 25mL to 20L
Specifications
Specifications
| Capacity | 10L (338.14 oz.) |
| Capacity (Metric) | 10 L |
| Capacity (English) | 338.14 oz. |
| Color | Clear |
| Material | Borosilicate Glass |
| Graduated | Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction