missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials with Rubber-Lined Caps
Conveniently packed in two shrink-wrapped packs of 100 vials reducing contamination from corrugated material found in traditional packaging.
£121.00 - £201.00
Specifications
Material (Liner) | 14B Rubber |
---|---|
Thread Style | Screw |
Closure Material | Phenolic |
Autoclavable | Autoclavable |
Closure Type | Screw Cap |
Product Code | Brand | Material | Closure Size | Height (Metric) | Volume (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Closure Size | Height (Metric) | Volume (English) | Price | Quantity & Availability | ||
13111803
|
DWK Life Sciences
224720 |
Borosilicate Glass (Low Extractable) | 8-425 | 35 mm | 0.5 dr. |
£121.00
Pack of 200 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||
13121803
|
DWK Life Sciences
224721 |
Borosilicate Glass (Low Extractable) | 8-425 | 38 mm | 0.5 dr. |
£127.00
Pack of 200 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||
13131803
|
DWK Life Sciences
224722 |
Borosilicate Glass (Low Extractable) | 13-425 | 48 mm | 1.08 dr. |
£133.00
Pack of 200 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||
11704269
|
DWK Life Sciences
224726 |
Borosilicate Glass (Low Extractable) | 18-400 | 73 mm | 4.3 dr. |
£162.00
Pack of 200 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||
13151803
|
DWK Life Sciences
224725 |
Borosilicate Glass (Low Extractable) | 15-425 | 68 mm | 3.2 dr. |
£133.00
Pack of 200 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||
12442731
|
DWK Life Sciences
224732 |
Borosilicate Glass | 13-425 | 48 mm | 1.08 dr. |
£144.00
Pack of 200 |
Estimated Shipment: 02-04-2025
Log in to see stock. |
||
12624793
|
DWK Life Sciences
224731 |
Borosilicate Glass | 8-425 | 38 mm | 0.5 dr. |
£139.00
Pack of 200 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||
12422731
|
DWK Life Sciences
224730 |
Borosilicate Glass | 8-425 | 35 mm | 0.5 dr. |
£163.00
Pack of 200 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||
13141803
|
DWK Life Sciences
224724 |
Borosilicate Glass (Low Extractable) | 15-425 | 63 mm | 2.2 dr. |
£136.00
Pack of 200 |
Estimated Shipment: 19-12-2024
Log in to see stock. |
||
10322492
|
DWK Life Sciences
224734 |
Borosilicate Glass | 15-425 | 62 mm | 2.2 dr. |
£148.00
Pack of 200 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||
13161803
|
DWK Life Sciences
224728 |
Borosilicate Glass (Low Extractable) | 20-400 | 88 mm | 6.5 dr. |
£201.00
Pack of 200 |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||
Description
- Economically priced vials shrink-wrapped in two packs of 100 each to reduce contamination from corrugated material
- Caps are packed separately
- Choice of amber or clear glass
Specifications
14B Rubber | |
Phenolic | |
Screw Cap |
Screw | |
Autoclavable |