missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps

Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.

Brand:  DWK Life Sciences 224708

130.58 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.



Code : A0

Additional Details : Weight : 3.62870kg

 View more versions of this product

Product Code. 10463265

  • £146.00 / Pack of 200
Estimated Shipment: 20-01-2025
to see stock.
Add to basket

Description

Description

  • Caps are packed separately
  • Choice of amber or clear glass
Specifications

Specifications

Clear
Borosilicate Glass (Low Extractable)
6.5 dr.
Screw Cap
23 mm
24.0 mL
Autoclavable
85 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers