Learn More
DWK Life Sciences Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps
Manufactured from Wheaton 33 low extractable borosilicate glass. Wheaton™ E-C Borosilicate Glass Screw Thread Sample Vials without Caps are economically priced and conveniently packed in two shrink-wrapped packs which reduces contamination from corrugated material found in traditional packaging.
Brand: DWK Life Sciences 224710
107.35 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.
Code : A0
Additional Details : Weight : 0.52110kg
Description
- Caps are packed separately
- Choice of amber or clear glass
Spécification
Amber | |
Borosilicate Glass | |
Screw | |
Autoclavable | |
32 mm |
12 mm | |
1.8 mL | |
0.5 dr. | |
Screw Cap | |
USP Type I |