Learn More
DWK Life Sciences Wheaton™ E-C Sample Vials
Economically priced by packaging vials and screw caps separately. Wheaton™ E-C Sample Vials are available in either clear or amber-colored glass.
Brand: DWK Life Sciences 224754
315.46 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.
Code : A0
Additional Details : Weight : 2.17720kg
Description
Economically priced by packaging vials and screw caps separately. Wheaton™ E-C Sample Vials are available in either clear or amber-colored glass.
- Clear vials made from low extractable borosilicate glass that provides superior chemical resistance
- Clear vials conform to USP Type I and ASTM E 438 Type I, Class A requirements
- Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products
- Vials packed in shrink-wrapped packs of 100 which reduces corrugate contamination
- 14B rubber lined black phenolic screw caps for aqueous samples
- PTFE-faced 14B rubber lined black phenolic screw cap for organic samples
- Vials and caps are autoclavable
Specifications
PTFE/14B Rubber | |
17 mm | |
8.0 mL | |
2.2 dr. | |
Autoclavable | |
63 mm | |
8-425 |
Amber | |
Borosilicate Glass | |
Screw | |
Phenolic | |
Screw Cap | |
ASTM Type I, USP Type I, Class A |