missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-C Sample Vials
Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
1.8 mL
2 mL
2.0 mL
4 mL
4.0 mL
8 mL
8.0 mL
12 mL
16 mL
24 mL
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
21 mm
23 mm
Color:
Amber
Clear
Closure Size:
13-425
8-425
Unit Size:
Pack of 200
Description
Economically priced by packaging vials and screw caps separately. Wheaton™ E-C Sample Vials are available in either clear or amber-colored glass.
- Clear vials made from low extractable borosilicate glass that provides superior chemical resistance
- Clear vials conform to USP Type I and ASTM E 438 Type I, Class A requirements
- Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products
- Vials packed in shrink-wrapped packs of 100 which reduces corrugate contamination
- 14B rubber lined black phenolic screw caps for aqueous samples
- PTFE-faced 14B rubber lined black phenolic screw cap for organic samples
- Vials and caps are autoclavable
Specifications
Specifications
| Material (Liner) | PTFE/14B Rubber |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 2.0 mL |
| Thread Style | Screw |
| Volume (English) | 0.5 dr. |
| Closure Material | Phenolic |
| Autoclavable | Autoclavable |
| Closure Type | Screw Cap |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction