missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-C Sample Vials

Economically priced by packaging vials and screw caps separately. Wheaton™ E-C Sample Vials are available in either clear or amber-colored glass.

Brand:  DWK Life Sciences 224752

217.58 GBP valid until 2024-12-31
Use promo code "21960" to get your promotional price.


 View more versions of this product

Product Code. 10781323

  • £272.00 / Pack of 200
Estimated Shipment: 16-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Economically priced by packaging vials and screw caps separately. Wheaton™ E-C Sample Vials are available in either clear or amber-colored glass.

  • Clear vials made from low extractable borosilicate glass that provides superior chemical resistance
  • Clear vials conform to USP Type I and ASTM E 438 Type I, Class A requirements
  • Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products
  • Vials packed in shrink-wrapped packs of 100 which reduces corrugate contamination
  • 14B rubber lined black phenolic screw caps for aqueous samples
  • PTFE-faced 14B rubber lined black phenolic screw cap for organic samples
  • Vials and caps are autoclavable
TRUSTED_SUSTAINABILITY
Specifications

Specifications

PTFE/14B Rubber
15 mm
4.0 mL
1.08 dr.
4 mL
Autoclavable
48 mm
ASTM Type I, USP Type I, Class A
13-425
Amber
Borosilicate Glass
Screw
Wheaton
Phenolic
Screw Cap
100 Pk.
Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.