missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-C Sample Vials

Product Code. 11728929 Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
1.8 mL
2 mL
2.0 mL
4 mL
4.0 mL
8 mL
8.0 mL
12 mL
16 mL
24 mL
Diameter (Metric) Outer:
12 mm
15 mm
17 mm
19 mm
21 mm
23 mm
Color:
Amber
Clear
Closure Size:
13-425
8-425
Unit Size:
Pack of 200
This item is not returnable. View return policy

Product Code. 11728929

Brand: DWK Life Sciences 224744

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Economically priced by packaging vials and screw caps separately. Wheaton™ E-C Sample Vials are available in either clear or amber-colored glass.

  • Clear vials made from low extractable borosilicate glass that provides superior chemical resistance
  • Clear vials conform to USP Type I and ASTM E 438 Type I, Class A requirements
  • Amber vials made from borosilicate glass that conforms to USP Type I requirements for light transmission to protect light-sensitive products
  • Vials packed in shrink-wrapped packs of 100 which reduces corrugate contamination
  • 14B rubber lined black phenolic screw caps for aqueous samples
  • PTFE-faced 14B rubber lined black phenolic screw cap for organic samples
  • Vials and caps are autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/14B Rubber
Color Clear
Diameter (Metric) Outer 17 mm
Material Borosilicate Glass
Volume (Metric) 8 mL
Thread Style Screw
Volume (English) 2.2 dr.
Closure Material Phenolic
Autoclavable Autoclavable
Closure Type Screw Cap
Height (Metric) 63 mm
Certifications/Compliance ASTM Type I, USP Type I, Class A
Closure Size 13-425
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.