missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Ex-Traction™ Vials
Shop All Wheaton Science Products Products
Click to view available options
Volume (Metric):
2 mL
4 mL
8 mL
10 mL
20 mL
Closure Size:
13-425
15-425
22-400
24-400
Base Style:
Conical
Flat
Quantity:
100/Cs.
1000/Cs.
250/Cs.
500/Cs.
Unit Size:
Pack of 100
Pack of 1000
Pack of 250
Pack of 500
Description
Precision manufactured from low extractable borosilicate glass. Wheaton Science Products™ E-Z Ex-Traction™ Vials conform to ASTM Type I, Class A and USP Type I requirements.
- Large, smooth, flat bottom surface provides greater stability and optional 2D bar code placement
- Conical well design ensures maximum recovery of high value samples
- Manufactured for fail-safe operation in automated sample handling and storage systems
- Type I Class A grade borosilicate glass prevents changes in pH and maintains purity of contents
- For collection, automated handling, storage and maximum retrieval of samples
- Closures available separately
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 16.7 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 8 mL |
| For Use With (Application) | For automated or manual sample storage |
| Height (English) | 2.36 in. |
| Base Style | Flat |
| Closure Type | Screw Cap |
| Height (Metric) | 60 mm |
| Quantity | 250/Cs. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction