missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Seals™ Aluminum Vial Caps
Lined seals for use with crimp-top vials
£433.00 - £494.00
Specifications
Material (Liner) | PTFE/Silicone |
---|---|
Material | Aluminum |
Type | Open Top Cap |
Closure Size | 11 mm |
Product Code | Brand | Material (Liner) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Price | Quantity & Availability | |||||
12472691
|
DWK Life Sciences
224219-01 |
PTFE/Silicone |
£433.00
Pack of 1000 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
12482691
|
DWK Life Sciences
224219-05 |
PTFE/Silicone |
£494.00
Pack of 1000 |
Estimated Shipment: 12-09-2024
Log in to see stock. |
|||||
Description
- Ideal closures for chromatography and other instrumentation applications
- Open top seal provides for filling or retrieving contents with a syringe
Specifications
PTFE/Silicone | |
Aluminum | |
Open Top Cap | |
11 mm |