missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Vial™ with Step
Available wth or without writing patch
£269.00 - £387.00
Specifications
Diameter (Metric) Outer | 12 mm |
---|---|
Material | Borosilicate Glass |
Volume (Metric) | 1.8 mL |
For Use With (Application) | Both GC and HPLC applications |
Height (English) | 1.25 in. |
Product Code | Brand | Color | Marking Spot | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Marking Spot | Price | Quantity & Availability | ||||
12412711
|
DWK Life Sciences
224627 |
Clear | Yes |
£349.00
Pack of 1000 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
12422711
|
DWK Life Sciences
224628 |
Amber | No |
£303.00
Pack of 1000 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
12402711
|
DWK Life Sciences
224626 |
Clear | No |
£269.00
Pack of 1000 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
12432711
|
DWK Life Sciences
224629 |
Amber | Yes |
£387.00
Pack of 1000 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
||||
Description
Wheaton Chromatography Vials and accessories are designed for trouble-free operation in most autosamplers. The innovative design of the E-Z Vial and limited volume insert enables the insert to be precisely centered inside the vial.
- Size: 1.8mL, 12 dia. x 32mm H
- Manufactured from clear or amber Type I borosilicate glass
- For use in both GC and HPLC applications
- Limited volume inserts with step available separately
Order Info
Vials and caps are sold separately.
Specifications
12 mm | |
1.8 mL | |
1.25 in. | |
32 mm | |
10-425 |
Borosilicate Glass | |
Both GC and HPLC applications | |
Screw Cap | |
1000 Cs. |