missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ E-Z Vials™
Glass autosampler vials featuring a large opening
Brand: DWK Life Sciences 225174
203.82 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- 12mm dia. × 32mm H (0.47 × 1.26 in.)
- 11mm (0.43 in.) crimp top
- 1.8mL (0.06oz)

Specifications
Clear | |
Silica Glass | |
For gas chromatography applications | |
Crimp Cap | |
1000 Cs. | |
Yes |
12 mm | |
1.8 mL | |
1.25 in. | |
32 mm | |
11 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ E-Z Vials™ > Clear; With Writing Patch
Spot an opportunity for improvement?Share a Content Correction