missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Extractors For Soxhlet Extraction Apparatus
For continuous extraction of analytes from a solid into an organic solvent.
£298.00 - £335.00
Specifications
Product Type | Soxhlet Extractor |
---|---|
For Use With (Equipment) | Soxhlet Extraction Apparatus |
Material | Borosilicate Glass |
For Use With (Application) | Used for continuous extraction of analytes from a solid into an organic solvent |
Certifications/Compliance | ASTM E 438 |
Product Code | Brand | Diameter (English) Inside | Length (English) | Standard Taper Joint Top | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inside | Length (English) | Standard Taper Joint Top | Price | Quantity & Availability | |||
12654823
|
DWK Life Sciences
415005 |
1.57 in. | 8.07 in. | 45/50 |
£298.00
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||
12481561
|
DWK Life Sciences
415010 |
1.96 in. | 9.84 in. | 55/50 |
£335.00
Each |
Estimated Shipment: 04-02-2025
Log in to see stock. |
|||
Description
- Wetted parts are manufactured from WHEATON 33 low extractable borosilicate glass that conforms to ASTM E 438 Type I, Class A requirements
Specifications
Soxhlet Extractor | |
Borosilicate Glass | |
ASTM E 438 |
Soxhlet Extraction Apparatus | |
Used for continuous extraction of analytes from a solid into an organic solvent | |
24/40 |