missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass 20mL Scintillation Vials and Urea Caps

Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.

Brand:  DWK Life Sciences 986568

281.16 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 11506325

  • £358.00 / Pack of 500
Estimated Shipment: 13-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.

 

  • Chemically inert, suitable for strong solvents and high-purity chemicals
  • Variety of cap liners available to maintain integrity of seal
  • Background counts are consistent and low; ultraviolet transmission is high
  • With screw caps attached to vials

 

Order Info

O.D. x H: 1.125 x 2.375 in. (28 x 61mm) with cap on; vials are packed in individual cells in five trays of 100 per case

Compliance

Meets ASTM™ E438 Type I, and Class A .

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polyethylene Disc
Clear
Borosilicate Glass
Offers superior torque retention and excellent sealing characteristics
Cellular Trays
Urea
61 mm
24-400
1.1 in.
28 mm
20 mL
2.4 in.
0.67 oz.
Screw Cap
ASTM E438, Type I, Class A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.