Learn More
DWK Life Sciences Wheaton™ Glass 20mL Scintillation Vials and Urea Caps
Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.
£319.00 - £461.00
Specifications
Diameter (English) Outer | 1.1 in. |
---|---|
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
Volume (Metric) | 20 mL |
For Use With (Application) | Offers superior torque retention and excellent sealing characteristics |
Product Code | Brand | Material (Liner) | Closure Size | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Closure Size | Color | Price | Quantity & Availability | ||||
10179592
|
DWK Life Sciences
986562 |
Metal Foil | 24-400 | Clear |
£342.00
Pack of 500 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||
11506325
|
DWK Life Sciences
986568 |
Polyethylene Disc | 24-400 | Clear |
£358.00
Pack of 500 |
Estimated Shipment: 24-06-2025
Log in to see stock. |
||||
11758819
|
DWK Life Sciences
986542 |
Metal Foil | 22-400 | White |
£319.00
Pack of 500 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||
10006761
|
DWK Life Sciences
986548 |
Polyethylene Disc | 22-400 | White |
£461.00
Pack of 500 |
Estimated Shipment: 02-05-2025
Log in to see stock. |
||||
10458043
|
DWK Life Sciences
986546 |
Polyethylene Cone | 22-400 | White |
£375.00
Pack of 500 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||
Description
Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.
- Chemically inert, suitable for strong solvents and high-purity chemicals
- Variety of cap liners available to maintain integrity of seal
- Background counts are consistent and low; ultraviolet transmission is high
- With screw caps attached to vials
Order Info
O.D. x H: 1.125 x 2.375 in. (28 x 61mm) with cap on; vials are packed in individual cells in five trays of 100 per case
Compliance
Meets ASTM™ E438 Type I, and Class A .
Specifications
1.1 in. | |
Borosilicate Glass | |
Offers superior torque retention and excellent sealing characteristics | |
Cellular Trays | |
Urea | |
61 mm |
28 mm | |
20 mL | |
2.4 in. | |
0.67 oz. | |
Screw Cap | |
ASTM E438, Type I, Class A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.