missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass EPA Vials
Choose clear or amber borosilicate glass vials
£243.00 - £263.00
Specifications
Material (Liner) | PTFE/Silicone |
---|---|
Diameter (English) Outer | 1.1 in. |
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
Volume (Metric) | 40 mL |
Product Code | Brand | Certifications/Compliance | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Color | Price | Quantity & Availability | ||||
10701824
|
DWK Life Sciences
225315 |
USP Type I | Amber |
£263.00
Pack of 72 |
Estimated Shipment: 25-09-2024
Log in to see stock. |
||||
10144222
|
DWK Life Sciences
225310 |
USP Type I, ASTM E438, Type I | Clear |
£243.00
Pack of 72 |
Estimated Shipment: 04-12-2024
Log in to see stock. |
||||
Description
- 40mL capacity
- GPI thread, 24-400
Ideal for use in water sampling according to U.S. EPA 40CFR136 Guidelines for Establishing Test Procedures for the Analysis of Pollutants.
Specifications
PTFE/Silicone | |
28 mm | |
40 mL | |
3.77 in. | |
Screw | |
96 mm |
1.1 in. | |
Borosilicate Glass | |
For use in water sampling | |
Open top screw caps with 10mm TFE and 90mm silicone septum | |
1.35 oz. |