missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Roller Culture Vessels
Click to view available options
Capacity:
2000 mL
46.66 oz., 1380 mL
59.51 oz., 1760 mL
59.51 oz., 1760mL
Closure Color:
Black
White
Height (English):
9.44 in.
10.62 in.
11.22 in.
Description
Made from borosilicate glass, specially selected for optical clarity, interior surface smoothness, and absence of imperfections — and to exacting manufacturing tolerances.
- Tapered neck (nominal I.D. of 29mm) is easy to clean
- Supplied with deep-skirted 38-415 black phenolic screw caps with white styrene-butadiene rubber liners
- Both bottles and caps are autoclavable
- Nonsterile
Specifications
Capacity | 46.66 oz., 1380 mL |
Capacity (Metric) | 1380 mL |
Capacity (English) | 46.66 oz. |
Color | Clear |
Diameter (English) | 4.3 in. |
Material | Borosilicate Glass |
Closure Color | Black |
Height (Metric) | 240 mm |
Height (English) | 9.44 in. |
Closure Material | Phenolic |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'