missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Roller Culture Vessels
Uniform quality and performance for higher cell yields
£395.00 - £459.00
Specifications
Color | Clear |
---|---|
Diameter (English) | 4.3 in. |
Material | Borosilicate Glass |
Closure Size | 38-415 mm |
Diameter (Metric) | 110 mm |
Product Code | Brand | Capacity (Metric) | Closure Material | Closure Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Material | Closure Color | Price | Quantity & Availability | |||
11722963
|
DWK Life Sciences
348252 |
1380 mL | Phenolic | Black |
£398.00
Pack of 4 |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||
12408952
|
DWK Life Sciences
348272 |
1380 mL | Polypropylene | White |
£395.00
Pack of 4 |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||
12428952
|
DWK Life Sciences
348522 |
1760 mL | Phenolic | Black |
£459.00
Pack of 4 |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||
11772963
|
DWK Life Sciences
348253 |
1760 mL | Phenolic | Black |
£403.00
Pack of 4 |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||
12418952
|
DWK Life Sciences
348273 |
2000 mL | Polypropylene | White |
£403.00
Pack of 4 |
Estimated Shipment: 10-04-2025
Log in to see stock. |
|||
Description
Made from borosilicate glass, specially selected for optical clarity, interior surface smoothness, and absence of imperfections — and to exacting manufacturing tolerances.
- Tapered neck (nominal I.D. of 29mm) is easy to clean
- Supplied with deep-skirted 38-415 black phenolic screw caps with white styrene-butadiene rubber liners
- Both bottles and caps are autoclavable
- Nonsterile
Specifications
Clear | |
Borosilicate Glass | |
110 mm |
4.3 in. | |
38-415 mm | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title