missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials in Lab File With Caps Attached
Attached caps help maintain cleanliness
£144.00 - £585.00
Specifications
Color | Amber |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage |
Thread Style | Screw |
Closure Material | Phenolic |
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Material (Liner) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Diameter (Metric) Outer | Height (Metric) | Material (Liner) | Price | Quantity & Availability | ||
10122531
|
DWK Life Sciences
224981 |
2 mL | 12 mm | 38 mm | 14B Rubber |
£226.00
Pack of 288 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||
10514481
|
DWK Life Sciences
224982 |
4 mL | 15 mm | 48 mm | 14B Rubber |
£502.00
Pack of 144 |
In Stock
Log in to see stock. |
||
10612332
|
DWK Life Sciences
224984 |
8 mL | 17 mm | 63 mm | 14B Rubber |
£585.00
Pack of 144 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
11758779
|
DWK Life Sciences
W224681 |
2 mL | 12 mm | 38 mm | PTFE/14B Rubber |
£476.00
Pack of 288 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||
10336662
|
DWK Life Sciences
W224682 |
4 mL | 15 mm | 48 mm | PTFE/14B Rubber |
£280.00
Pack of 144 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||
10633703
|
DWK Life Sciences
W224684 |
8 mL | 17 mm | 63 mm | PTFE/14B Rubber |
£211.00
Pack of 144 |
Estimated Shipment: 20-08-2024
Log in to see stock. |
||
10256074
|
DWK Life Sciences
W224820 |
20 mL | 28 mm | 60 mm | 14B Rubber |
£350.88
Pack of 72 |
Estimated Shipment: 28-08-2024
Log in to see stock. |
||
10318294
|
DWK Life Sciences
W224840 |
40 mL | 28 mm | 98 mm | 14B Rubber |
£144.00
Pack of 72 |
Estimated Shipment: 02-10-2024
Log in to see stock. |
||
10603703
|
DWK Life Sciences
W224605 |
40 mL | 28 mm | 98 mm | PTFE/14B Rubber |
£228.00
Pack of 72 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
10599502
|
DWK Life Sciences
W224604 |
20 mL | 28 mm | 60 mm | PTFE/14B Rubber |
£246.65
Pack of 72 |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||
Description
Attached caps help maintain cleanliness
Lab File with partitioned trays provides an easy way to store empty vials or to inventory samples.
- Offer a variety of uses ranging from sample storage to freeze-drying
- Fabricated from glass tubing for uniform sidewall and bottom thickness
- Vials and caps are autoclavable
- Amber vials made from borosilicate glass to protect light-sensitive products
- Solid top, black phenolic caps
- 14B rubber-lined black phenolic screw cap for aqueous samples
- PTFE/14B rubber-lined black phenolic screw cap for organic samples
Order Info
Replacements caps may be purchased separately.
Compliance
Amber vials conform to USP Type 1 requirements of light transmission.
Specifications
Amber | |
Low profile for greater stability and less dead volume above the sample, making it ideal for compound storage | |
Phenolic | |
Screw Cap |
Borosilicate Glass | |
Screw | |
Autoclavable | |
USP Type I |