missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Sample Vials in Vial File™
Vial File provides a compact, easily accessible means of sample storage
Brand: DWK Life Sciences 225170
210.27 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
Vial File provides a compact, easily accessible means of sample storage
Caps attached to vials.
- Polystyrene case with partitions, foam inserts and alphanumeric indexing card helps organize and protect vials
- Choice of solid- or open-top black phenolic caps: open caps facilitate sample retrieval with syringe
- Vials and caps autoclavable
- Clear vials made from low-extractable borosilicate glass that provides superior chemical resistance
- Amber vials made from borosilicate glass that protects light-sensitive products
Compliance
Clear vials conform to USP Type 1 and ASTM™ E 438 Type 1, Class A requirements. Amber vials conform to USP Type 1 requirements of light transmission.

Specifications
PTFE/Silicone | |
12 mm | |
1.8 mL | |
No | |
0.5 dr. | |
Autoclavable | |
38 mm |
Clear | |
Borosilicate Glass (Low Extractable) | |
Used for storing and transporting vials | |
Screw | |
Phenolic | |
Screw Cap (Open-top) | |
ASTM E438, USP Type I, Type I, Class A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction