missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass Staining Dish for 5 or 10 Slides

For fully immersed slides

Brand:  DWK Life Sciences 900570

Product Code. 10529892

  • £266.00 / Pack of 6
Estimated Shipment: 04-08-2025
to see stock.
Explore more special offers
Add to basket

Includes: Linerless polypropylene screw cap to reduce evaporation
This item is not returnable. View return policy

Description

Description

  • Coplin staining jar holds up to five single slides or ten slides 3 × 1 in. (75 × 25mm) back-to-back vertically
  • 08-813E: Dish made from soda-lime glass
  • 02-912-618: Replacement cap: polypropylene

Order Info

Outside height without cap: 4.25 in. (108mm). Slide grip available separately (08-813-1)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

White
Polypropylene
Rectangular
Soda Lime Glass
5 slides vertically or 10 slides back to back
1.02 in.
1.02 in.
3.5 in.
9 cm
Closure Included
Screw
60 mL
Slide Staining Jar
1.02 x 1.02 in. (2.6 x 2.6 cm)
26 mm
26 mm
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.