missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Wide-Mouth Bottles with Safety Coating, with Polyvinyl-Lined Caps
Click to view available options
Capacity (Metric):
240 mL
500 mL
Description
- Clear bottles of Type III soda-lime glass with PVC coating
- Retain contents and most glass fragments for safer, simpler disposal
- Inert coating is highly resistant to strong acids, alkalis, and most solvents
- Help meet OSHA requirements for safe handling and disposal of toxic or noxious substances
- Not autoclavable
Specifications
Capacity | 8 oz., 240mL |
Capacity (Metric) | 240 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Diameter (English) | 2.9 in. |
Material | Glass |
Closure Color | Black |
Height (Metric) | 92 mm |
Height (English) | 3.6 in. |
Closure Liner | Poly/Vinyl |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'