missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Wide-Mouth Bottles with Safety Coating, without Closures
75.81 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Use promo code "21690" to get your promotional price.
Click to view available options
Capacity (Metric):
250 mL
500 mL
Specifications
Capacity | 8 oz., 250mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Diameter (English) | 2.9 in. |
Material | Glass |
Height (Metric) | 90 mm |
Height (English) | 3.5 in. |
Closure Size | 70-400 mm |
Diameter (Metric) | 75 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'