missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Glass Wide-Mouth Bottles with Safety Coating, without Closures
Click to view available options
Capacity (Metric):
250 mL
500 mL
Specifications
Capacity | 16 oz., 500mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Diameter (English) | 3 in. |
Material | Glass |
Height (Metric) | 146 mm |
Height (English) | 5.7 in. |
Closure Size | 70-400 mm |
Diameter (Metric) | 78 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'