missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Media/Lab Bottles: Clear Glass, With Rubber-Lined Cap (Autoclavable)
Rugged space-savers
£310.00 - £401.00
Specifications
Color | Clear |
---|---|
Material | Glass |
Closure Color | Black |
Certifications/Compliance | USP Type 1 |
Graduated | Yes |
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Price | Quantity & Availability | ||||
11798789
|
DWK Life Sciences
219755 |
125 mL | 33-430 mm |
£315.00
Pack of 48 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
11708799
|
DWK Life Sciences
219757 |
250 mL | 33-430 mm |
£401.00
Pack of 48 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
11718799
|
DWK Life Sciences
219759 |
500 mL | 33-430 mm |
£310.00
Pack of 24 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
10136230
|
DWK Life Sciences
219760 |
1000 mL | 38-430 mm |
£384.00
Pack of 24 |
Estimated Shipment: 24-02-2025
Log in to see stock. |
||||
Description
Rugged space-savers
- Clear borosilicate glass bottle with graduations and writing patch
- Heavy walls prevent breakage
- Sturdier than Erlenmeyer flasks
- Smaller diameter at base conserves space in sterilizers and freezers
- Large opening, special lip, sloping shoulders
- Graduated in mL to show approximate volumes
- Hand grips on 1L bottle provide easy handling
Compliance
Meets USP Type 1 requirements.
Specifications
Clear | |
Black | |
Yes | |
Phenolic |
Glass | |
USP Type 1 | |
Rubber | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title