missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Graduated Valumetric™ Bottles: With Black Phenolic Cap With Rubber Liner
Click to view available options
Capacity:
1 oz., 30mL
2 oz., 60 mL
4 oz., 125 mL
8 oz., 250 mL
Height (Metric):
70 mm
85 mm
104 mm
129 mm
Height (English):
2.7 in.
3.3 in.
4 in.
5 in.
Description
- Ideal for use as sample bottles
- Useful for dry powders, soil samples, and specimen storage
- Made from Wheaton 800 glass, which meets USP Type III standards
- Graduated in mL and oz.
Autoclavable black phenolic cap with rubber liner.
Specifications
Specifications
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
Diameter (English) | 1.6 in. |
Material | Glass |
Closure Color | Black |
Height (Metric) | 85 mm |
Height (English) | 3.3 in. |
Closure Liner | Rubber |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'