missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ HDPE Sampule™

Product Code. 10312062 Shop All Wheaton Science Products Products
Click to view available options
Material (Liner):
Foamed Polyethylene
Linerless
Unit Size:
Pack of 1000
Pack of 2000
This item is not returnable. View return policy

Product Code. 10312062

Brand: DWK Life Sciences 986644

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Economical alternative to standard scintillation vials

  • White polypropylene linerless cap
  • Resists leaking and swelling caused by solvent degradation

Order Info

Vials and caps are packed in separate plastic bags. Screw cap size: 18mm O.D. x H (with cap): 17 x 57mm.

TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Material (Liner) Linerless
Diameter (English) Outer 0.66 in.
Diameter (Metric) Outer 17 mm
Material HDPE
Volume (Metric) 6 mL
Height (English) 2.24 in.
Packaging Type Plastic Bag, 1000/Cs.
Volume (English) 0.2 oz.
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 57 mm
Closure Size 18 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.