missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Headspace Autosampler Vials: Screw Thread
Manufactured from clear Type I borosilicate glass
£56.05
Specifications
Diameter (Metric) Outer | 23 mm |
---|---|
Material | Borosilicate Glass |
No. per Case | 100 |
Base Style | Round |
Closure Type | Screw Cap |
Product Code | Brand | Volume (Metric) | Color | Height (Metric) | Height (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Height (Metric) | Height (English) | Price | Quantity & Availability | ||
15330254
|
DWK Life Sciences
W225284 |
10 mL | Clear | 46 mm | 1.81 in. |
£56.05
Pack of 100 |
Estimated Shipment: 05-12-2024
Log in to see stock. |
||
Description
- Screw thread finish eliminates the need for crimping tools
- Accepts 18mm screw thread closures with septa
Specifications
23 mm | |
100 | |
Screw Cap | |
18 mm |
Borosilicate Glass | |
Round | |
100 Cs. |