missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Hybridization Rack
Holds up to 6 hybridisation bottles
Brand: DWK Life Sciences 805015
161.50 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : 03
Additional Details : Weight : 3.74210kg
Description
- Acrylic rack holds up to six hybridization bottles of different sizes for safe transport or storage
Order Info
Items come as one per case
Specifications
Acrylic Rack | |
35 mm | |
Clear | |
Plastisol | |
USP Type I |
1.37 in. | |
Nucleic acid and protein blotting procedures that require a minimum of probe solution | |
Acrylic | |
Hybridization bottle |